Shop All Ball Valves
Legend Valve
1" T2006 NL PEX END BALL VALV
Mfr # 101-595NL
Zoro # G1781835
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards 200 CWP, Max Temp 250°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-595NL
- Zoro # G1781835
- UPC # 662545108445
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX |
Standards | 200 CWP, Max Temp 250°F |
Description
1" T2006 No Lead, DZR Forged Brass PEX Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Elbow Copper 90 Deg Cxc 3/4 (31288)
- PENTAIR RESIDENTIAL FILTRATION Undersink Water Filter (USM2-S-S06)
- BRADLEY Solenoid Valve, 1/4" NPT, 24VAC (269-719GR)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- LEGEND VALVE 3/8 T-2100 FP 3 WAY IPS B.V. (101-442)
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- LEGEND VALVE 1/2" T-720 C.S. BALL VALVE (113-203)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- LEGEND VALVE 3/4 T-2102 BALL VLV W/DRAIN-NL (101-704NL)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7710701)
- Legend Valve Valves