Shop All Ball Valves
Legend Valve
1" T-900 NL MXF-T BALL VALVE
Mfr # 101-535NL
Zoro # G1791477
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1" only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-535NL
- Zoro # G1791477
- UPC # 662545108353
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 125 WSP, 500 CWP (1" only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1" T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Tee Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P549)
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- PARKER 1" x 3/4" BSPP 316 SS Reducing Adapter (RI1EDX3/471)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- LEGEND VALVE 1/4" T-710 S.S. BALL VALVE (113-121)
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- LEGEND VALVE 3/4" T-1002STLD BALL VALVE (101-734)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- LEGEND VALVE 1" S-602 PVC BALL VALVE (201-435)
- APOLLO VALVES 1" SAE Bronze Ball Valve Inline (7790501)
- Legend Valve Ball Valves