Shop All Ball Valves
Legend Valve
1" T-900 MXF BALL VALVE
Mfr # 101-525
Zoro # G1793866
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Standards 125 WSP, 500 CWP (1” Only), 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-525
- Zoro # G1793866
- UPC # 662545000640
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | MNPT x FNPT |
Standards | 125 WSP, 500 CWP (1” Only), 600 CWP |
Description
1" T-900 Forged Brass Ball Valve, MNPT x FNPT Lever Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 3/8" Male BSPP (G) (PC06-G03)
- ZURN Stop Valve Repair Kit, 3/4 In (PS6003-D)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- LEGEND VALVE 1-1/4 P-200 NO LEAD LEGEND-PRE (101-006NL)
- LEGEND VALVE 1/2" T-1001T NO LEAD BALL VLV (101-653NL)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- Legend Valve Ball Valves