Shop All Ball Valves
Legend Valve
1" T-806 NO LEAD PEX END BV
Mfr # 101-587NL
Zoro # G1762454
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-587NL
- Zoro # G1762454
- UPC # 662545082615
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX |
Description
1" T-806NL No Lead Forged Brass PEX End Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4100NL FL x MIP COUPLING (313-004NL)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (457007)
- LEGEND VALVE 1/2 S-2102 BALL VLV W/DRAIN-NL (101-706NL)
- LEGEND VALVE 1-1/4 P2011 PRESS ISO W/O PURG (101-286)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- LEGEND VALVE 3/4" T-2000 MxS NO LEAD FP BV (101-684NL)
- LEGEND VALVE 1/2 T-2000 IPS F.P. BALL VALVE (101-413)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- ZORO SELECT 2" FNPT Carbon Steel Ball Valve Inline (08Q011N05020S4)
- Legend Valve Ball Valves