Shop All Y & Basket Strainers
Legend Valve
1" T-758 S.S. Y-STRAINER
Mfr # 113-495
Zoro # G1784285
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-495
- Zoro # G1784285
- UPC # 662545035901
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 600 CWP |
Description
1" T-758 .316 Stainless Steel Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wk 1001 Legend Series Pm2S2Pc (L-1001)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- SLOAN Flush Valve Repair Kit Ecos Ebv196A Electronic Mod Repair, Ecos Df (0325247)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- LEGEND VALVE 2 S-15 NO LEAD BZE Y-STRAINER (105-518NL)
- LEGEND VALVE 3/4" T/S-15 80 MESH SCREEN (105-544)
- LEGEND VALVE 1" T-16 20 MESH SCREEN (105-735)
- LEGEND VALVE 1-1/2" T-15 BRONZE Y-STRAINER (105-507)
- LEGEND VALVE 1-1/2 T/S-15 Y-STRAINER GASK (900-110)
- LEGEND VALVE 1/4" T-15 BRONZE Y-STRAINER (105-501)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- Legend Valve Y & Basket Strainers