Shop All Globe Valves
Legend Valve
1" T-752 S.S. GLOBE VALVE
Mfr # 113-475
Zoro # G1772358
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1"
- Pipe Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-475
- Zoro # G1772358
- UPC # 662545035840
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Size | 1" |
Pipe Size | 1" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x FNPT |
Description
1" T-752 .316 Stainless Steel Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Solenoid Valve Assembly (M954483-0070A)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- FIROMATIC B200F 1/2" Npt(F) X 1/2" Npt(F) (B200F)
- Legend Valve Valves