Shop All Ball Valves
Legend Valve
1" T-730 IPS CARBON STEEL BV
Mfr # 113-225
Zoro # G1777599
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-225
- Zoro # G1777599
- UPC # 662545049007
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1" T-730 Full Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Roller Head Pipe Stand, 24 In. (780400)
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- ANVIL 1" x 1/2" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362165607)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- LEGEND VALVE 1/4"F X M NL T-801 BALL VALVE (101-551NL)
- LEGEND VALVE 1" T-900 NL MXF BALL VALVE (101-525NL)
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE (101-151NL)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- LEGEND VALVE 2" T-712 S.S. BALL VALVE (113-148)
- CHICAGO VALVES AND CONTROLS 1", Flanged Stainless Steel Ball Valve 3-Way L-Port (176MTT6L1010)
- Legend Valve Ball Valves