Shop All Ball Valves
Legend Valve
1" T-725 C.S. BALL VALVE
Mfr # 113-215
Zoro # G1769655
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-215
- Zoro # G1769655
- UPC # 662545009049
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Description
1" T-725 Large Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 180 199 (104000309)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- LEGEND VALVE 3/8"FLX1/2"MIP T-3000 (102-212)
- LEGEND VALVE 1/4" T-710MXF-T S.S. BALL VALV (113-311)
- LEGEND VALVE 1/2" T-2000 NO LEAD BALL VALVE (101-413NL)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- Legend Valve Valves