Shop All Ball Valves
Legend Valve
1" T-720 C.S. BALL VALVE
Mfr # 113-205
Zoro # G1783987
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 2000 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 113-205
- Zoro # G1783987
- UPC # 662545008967
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 2000 CWP |
Description
1" T-720 Conventional Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- RINNAI Condensate Neutralizer Kit (804000074)
- KOHLER Solenoid Assy (1102542)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- LEGEND VALVE 2" T-1002 BALL VALVE (101-068)
- LEGEND VALVE 5/8 FLX3/4" FIP T-3000 (102-114)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- LEGEND VALVE 3/4" S-601 PVC BALL VALVE (201-404)
- LEGEND VALVE 2-1/2 S1002 NO LEAD BALL VALVE (101-089NL)
- Legend Valve Ball Valves