Shop All Ball Valves
Legend Valve
1" T-717 S.S. BALL VALVE
Mfr # 113-165
Zoro # G1768246
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 1000 CWP, 150 WSP
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-165
- Zoro # G1768246
- UPC # 662545008882
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 1000 CWP, 150 WSP |
Connection Type | FNPT x FNPT |
Description
1" T-717 Three-Piece Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hub, Mixer Trim Housing (1024419)
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- SLOAN Regal 115-1.6 Xl Flush Valve (REGAL 115-1.6 XL)
- LEGEND VALVE 1-1/2" S-605 CPVC BALL VALVE (202-407)
- LEGEND VALVE 3" T-2000 IPS F.P. BALL VALVE (101-420)
- LEGEND VALVE 3/4" T-717 PACKING & SEATS SET (113-994)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2CLCN-E)
- Legend Valve Ball Valves