Shop All Ball Valves
Legend Valve
1" T-715 S.S. BALL VALVE
Mfr # 113-105
Zoro # G1791766
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-105
- Zoro # G1791766
- UPC # 662545000725
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adapter Spout Swivel To 3/8 Fpt (054X)
- MOEN Faucet Cartridge (1224)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- LEGEND VALVE 2-1/2" S-1001 BALL VALVE (101-209)
- LEGEND VALVE 3/4" T-717 PACKING & SEATS SET (113-994)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- LEGEND VALVE 1/2" T2005 NL MIPxPEX BALL VLV (101-590NL)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- Legend Valve Valves