Shop All Pressure Reducing Valves
Legend Valve
1" T-6803NL W/PLASTIC BONNET
Mfr # 111-035NL
Zoro # G1776725
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-035NL
- Zoro # G1776725
- UPC # 662545116143
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" T-6803 NL No Lead Brass Compact Pressure Reducing Valve with Pastic Bonnett
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Brass Arm, PK5 (40063GR)
- JMF Hex Nipple 1/2X1/4Mpt Lf (4507307)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- KOHLER Escutcheon Kit (1259540-VS)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_BR (112-025NL)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- LEGEND VALVE 1" PRV UNION KIT - CPVC (333-5NLV)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- Legend Valve Pressure Reducing Valves