Shop All Pressure Reducing Valves
Legend Valve
1" T-6802NL PRV BODY ONLY_PC
Mfr # 111-025NL
Zoro # G1788668
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-025NL
- Zoro # G1788668
- UPC # 662545120010
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" T-6802NL PRV BODY ONLY_PC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wrench, Level Adjustment (1005259)
- MURDOCK Water Cooler Filter, Fits Brand Murdock (7012-313-000)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI480821W-PK10)
- LEGEND VALVE 1/2" T-6803NL W/BRASS BONNET (112-033NL)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 1" T-6803NL W/PLASTIC BONNET (111-035NL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- Legend Valve Pressure Reducing Valves