Shop All Pressure Reducing Valves
Legend Valve
1" T-6802NL PRV BODY ONLY_BR
Mfr # 112-025NL
Zoro # G1778579
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 112-025NL
- Zoro # G1778579
- UPC # 662545116327
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807 |
Description
1" T-6802NL PRV BODY ONLY_BR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867V-249CSR)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH03)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- LEGEND VALVE 1/2" T-6803NL W/BRASS BONNET (112-033NL)
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- LEGEND VALVE 1-1/2 PRV UNION KIT - SWEAT (333-7NLS)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- Legend Valve Pressure Reducing Valves