Shop All Pressure Reducing Valves
Legend Valve
1" T-6800 NL PRESSURE REDUC VL
Mfr # 111-325NL
Zoro # G1786139
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-325NL
- Zoro # G1786139
- UPC # 662545108872
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" T-6800 NL No Lead Brass Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 2x4 1/2 (793N23)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-7582)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- LEGEND VALVE 1" T-6803NL W/BRASS BONNET (112-035NL)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- Legend Valve Valves