Shop All Check Valves
Legend Valve
1" T-611 PVC CHECK VALVE
Mfr # 203-105
Zoro # G1769250
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Size 1"
- Standards 150 PSI @ 73°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-105
- Zoro # G1769250
- UPC # 662545003610
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1" T-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- LEGEND VALVE 2" S-655 PVC BALL CHECK (201-288)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- LEGEND VALVE 5" T-312 CAST IRON WAFER CHECK (116-225)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/EPDM, S/T (TC20125STE)
- Legend Valve Check Valves