Shop All Ball Valves
Legend Valve
1" T-601 PVC BALL VALVE
Mfr # 201-305
Zoro # G1776147
product price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-305
- Zoro # G1776147
- UPC # 662545003436
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
1" T-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 80 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1580)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- VIEGA Reducer (25956)
- GROHE Universal Flow Control Chrome (64374000)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- LEGEND VALVE 1/4" MINI BALL VALVE F x F (101-341)
- LEGEND VALVE 1/4" T-710MXF-T S.S. BALL VALV (113-311)
- LEGEND VALVE 3/4" S-1002FLG SWT X FLG (101-094)
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- LEGEND VALVE 2" T-1002 NO LEAD BALL VALVE (101-068NL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-178)
- Legend Valve Valves