Shop All Dielectric Unions
Legend Valve
1" T-578 DIELECTRIC COUPLING
Mfr # 301-535
Zoro # G1764280
original price:
$29.08
30% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Specific Fitting Shape Dielectric Coupling
- Basic Pipe Fitting Shape Coupling
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-535
- Zoro # G1764280
- UPC # 662545030777
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Specific Fitting Shape | Dielectric Coupling |
Basic Pipe Fitting Shape | Coupling |
Connection Type | FNPT x FNPT |
Description
1" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- WATTS Dielectric Flange, 2-1/2In, Solder, 175 psi (2 1/2 LF3110)
- Legend Valve Dielectric Unions