Shop All Dielectric Unions
Legend Valve
1" T-574 BLACK DIELECTRIC
Mfr # 301-335
Zoro # G1766846
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-335
- Zoro # G1766846
- UPC # 662545021812
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Details
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1" T-574 Black Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- LEGEND VALVE 1-1/4" T-572 DIELECTRIC UNION (301-306)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- LEGEND VALVE 1-1/2" T-574 BLACK DIELECTRIC (301-337)
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- LEGEND VALVE 1/2" FXS T571 NO LEAD DI UNION (301-103NL)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- Legend Valve Dielectric Unions