Shop All Dielectric Unions
Legend Valve
1" T-572 DIELECTRIC UNION
Mfr # 301-305
Zoro # G1786997
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 180°F Max. Temp., 200 CWP
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
- Size 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-305
- Zoro # G1786997
- UPC # 662545010922
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1" |
Details
Item | Dielectric Union |
Standards | 180°F Max. Temp., 200 CWP |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Connection Type | FNPT x FNPT |
Description
1" T-572 Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- LEGEND VALVE 3" D.U. RUBBER GASKET-EPDM (301-410)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- LEGEND VALVE 1" T-578 DIELECTRIC COUPLING (301-535)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- Legend Valve Dielectric Unions