Shop All Supply Stop Valves
Legend Valve
1" T-531HP NO LEAD HEAVY HB
Mfr # 107-265NL
Zoro # G1765026
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Standards 125 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-265NL
- Zoro # G1765026
- UPC # 662545086620
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1" T-531HP No Lead Heavy Pattern BrassPattern Brass Hose Bibb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- KOHLER Mastershower 2 Or 3 Way Diverter Valv (737-K-NA)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (MCD2404)
- BLANCO Blanco Decorative Metal Disposal Flange - Anthracite (240333)
- LEGEND VALVE 1/2" T-532CP CHROME HOSE BIBB (107-423)
- LEGEND VALVE 3/4 T-521 NO LEAD BOILER DRAIN (107-144NL)
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP (107-253)
- LEGEND VALVE 3/4 x 1/2 S-535HP NO LEAD NK (107-275NL)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- LEGEND VALVE 1 T-543 NO LEAD GARDEN VALVE (107-245NL)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- Legend Valve Supply Stop Valves