Shop All Supply Stop Valves
Legend Valve
1" T-531HP HEAVY HOSE BIBB
Mfr # 107-265
Zoro # G1763249
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type MNPT
- Standards 125 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-265
- Zoro # G1763249
- UPC # 662545021522
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1" T-531HP Heavy Pattern BrassPattern Brass Brass Hose Bibb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 11)
- COMSTAR Drain Cleaner Hot Power Quart (30-135)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- LEGEND VALVE 3/4" T-206 NL BOILER DRAIN (107-328NL)
- LEGEND VALVE 3/4" S-504 LONG BONNET STOP (107-256)
- LEGEND VALVE 1/2F1807x3/8x3/8 T-598NL STRA (114-732NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T596 NL CHR (114-706NL)
- LEGEND VALVE 1/2 CPVC x 3/8 OD T581 NO LEAD (114-107NL)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB NL (107-168NL)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- Legend Valve Valves