Shop All Bronze Pipe Fittings
Legend Valve
1 T-5200NL FL x FL CURB STOP
Mfr # 314-105NL
Zoro # G1777188
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 314-105NL
- Zoro # G1777188
- UPC # 662545107240
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
1" T-5200NL No Lead Bronze Flare x Flare Curb Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1'' O.D.x18'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-18P)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-08)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSF-200)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- LEGEND VALVE 3/4" BRZ INSERT TEE NL (312-104NL)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- LEGEND VALVE 1-1/2"X1/4"NO LEAD HEX BUSHING (310-521NL)
- LEGEND VALVE 1-1/4 T5500LWNL LOCWING CURB S (314-266NL)
- LEGEND VALVE 4" BRONZE TEE NO LEAD (310-111NL)
- LEGEND VALVE 1" X 1/2" NO LEAD RED TEE (310-424NL)
- Legend Valve Bronze Pipe Fittings