Shop All Check Valves
Legend Valve
1" T-457 DUAL CHECK NO LEAD
Mfr # 115-105NL
Zoro # G1775639
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1"
- Standards 175 PSI @ 210°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 115-105NL
- Zoro # G1775639
- UPC # 662545092331
- Country of Origin Italy
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 175 PSI @ 210°F |
Description
1" T-457NL No Lead Forged Brass Dual Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (457005)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BN)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- LEGEND VALVE 1/2" T-611 PVC CHECK VALVE (203-103)
- SPEAKMAN Repair Part Check Valve (G05-0929)
- Legend Valve Valves