Shop All Check Valves
Legend Valve
1" T-455 IPS IN-LINE CHECK
Mfr # 105-445
Zoro # G1774266
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-445
- Zoro # G1774266
- UPC # 662545006574
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI |
Description
1" T-455 IPS Bronze In-Line Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- SLOAN Slip Joint Coupling, 1 1/2", Toilets (F2AT)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- LEGEND VALVE 2" T-655 PVC BALL CHECK (201-278)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- Legend Valve Check Valves