Shop All Check Valves
Legend Valve
1" T-453 Y-PTN CHECK VALVE
Mfr # 105-305
Zoro # G1785877
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-305
- Zoro # G1785877
- UPC # 662545002187
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1" T-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Se-570 Dust Cap Assembly 2 Each (RPG05-0679-MO)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNB11)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- LEGEND VALVE 1-1/2" S-453 Y-PTN CHECK VALVE (105-407)
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- LEGEND VALVE 1" S-611 PVC CHECK VALVE (203-205)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- MERIT BRASS CO 3/4 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-12)
- Legend Valve Valves