Shop All Check Valves
Legend Valve
1" T-453 NL Y-PTN CHECK VALVE
Mfr # 105-305NL
Zoro # G1785807
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Size 1"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-305NL
- Zoro # G1785807
- UPC # 662545086248
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1" T-453 No Lead Bronze Y-Pattern Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/EPDM, FPT x FPT (BFAS3010TES)
- ZURN 1-1/2" Pipe Dia., Brass, -, J-Bend (ZR65-PC)
- SIMMONS 3/4" NPT Bronze Foot Valve (452SB)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- Legend Valve Check Valves