Shop All Check Valves
Legend Valve
1" T-451 CHECK VALVE
Mfr # 105-105
Zoro # G1762567
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-105
- Zoro # G1762567
- UPC # 662545002033
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1" T-451 Brass Swing Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Repair Kit Moen Positemp (9D0010582)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd) (416/04)
- NANTUCKET SINKS Retrofit Glacierstone Single Bowl EZApron Kitchen Sink (NS-GSEZA32S)
- NIBCO 3" x 1-1/2" NOM C Copper Reducing Coupling (600R 3X11/2)
- LEGEND VALVE 3/4" T-453 NL Y-PTN CHECK VALV (105-304NL)
- LEGEND VALVE 1-1/4" T-611 PVC CHECK VALVE (203-106)
- LEGEND VALVE 1/2" T-611 PVC CHECK VALVE (203-103)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- LEGEND VALVE 1-1/4" S-611 PVC CHECK VALVE (203-206)
- LEGEND VALVE 2" T-312 C.I. WAFER CHECK (116-221)
- APOLLO VALVES 1/2" FNPT Bronze Ball Cone Spring Check Valve (6110301)
- Legend Valve Check Valves