Shop All Copper Fittings
Legend Valve
1" T-4500 CTS INSERT STIFFENER
Mfr # 313-405
Zoro # G1762804
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Conforms to AWWA C 800
- Size 1"
- Connection Type CTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-405
- Zoro # G1762804
- UPC # 662545021348
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Standards | Conforms to AWWA C 800 |
Connection Type | CTS |
Description
1" T-4500 CTS Stainless Steel Insert Stiffener
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Air Gap Fitting, 1 1/4 in; 2 in, NPT (AG-5)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- BECK Carbon Weld Nipple (0331509802)
- LEGEND VALVE 1" C X F ELBOW NL (302-285NL)
- LEGEND VALVE 1/2X3/8 CXM ADAPTER (450-779)
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- LEGEND VALVE 2" T-4217 CAST METER FLANGE (313-718)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 4 in. Copper Tee- Wrot (AI-35422)
- Legend Valve Copper Fittings