Shop All Radiator Actuators and Valves
Legend Valve
1" T-435YB RADIATOR GATE VALVE
Mfr # 110-245
Zoro # G3041430
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-245
- Zoro # G3041430
- UPC # 662545041759
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x MNPT |
Description
1" T-435YB Brass Radiantor Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Grease Filter (S99010042)
- UEI TEST INSTRUMENTS Test and Check Kit (TACK15)
- PURAFILTER 20x24x2 Synthetic Pleated Air Filter (20242MV13)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- LEGEND VALVE 1"T-431YB RADIATOR VALVE (110-148)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- LEGEND VALVE 3/4" T-431YB RADIATOR VALVE (110-147)
- LEGEND VALVE 1/2" S-438 SWEAT UNION ELBOW (110-165)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104B1038)
- Legend Valve Radiator Actuators and Valves