Shop All Radiator Actuators and Valves
Legend Valve
1" T-435 RADIATOR GATE VALVE
Mfr # 110-135
Zoro # G3043810
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-135
- Zoro # G3043810
- UPC # 662545002422
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x MNPT |
Description
1" T-435 Bronze Radiator Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Panel Filter, 25 in L, 16 in W, Chipboard Frame (220-600-051)
- RANCO Heat Pump Solenoid Coil, 24V (LDK-110000-070)
- MCDONNELL & MILLER 221 Make Up Water Feeder 126600 (221)
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch (2PYN5)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 1-1/4" T-438 IPS UNION ELBOW (110-169)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- LEGEND VALVE 1" T-435YB RADIATOR GATE VALVE (110-245)
- LEGEND VALVE 1-1/2" T-435 RADIATOR GATE VAL (110-137)
- LEGEND VALVE 1-1/4" T-437 RADIATOR VALVE (110-116)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- Legend Valve Radiator Actuators and Valves