Shop All Radiator Actuators and Valves
Legend Valve
1" T-433YB CONVECTOR VALVE
Mfr # 110-125
Zoro # G3042675
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP
- Size 1"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-125
- Zoro # G3042675
- UPC # 662545041711
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 15 WSP |
Connection Type | FNPT |
Description
1" T-433YB Brass Convector Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CONNECT BVNT3""DRAFT3RVDH (103240)
- TRUE MANUFACTURING Door Gasket, 24" x 25-7/8" (810768)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP7GA26)
- SUPCO Defrost Timer (EDT11)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 1/2" T-435 RADIATOR VALVE (110-133)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- ZORO SELECT Radiator Valve, Size 1-1/2 In (109-307)
- Legend Valve Radiator Actuators and Valves