Shop All Bronze Pipe Fittings
Legend Valve
1 T-4320 NO LEAD IPS PAK X MIP
Mfr # 313-235NL
Zoro # G1777109
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type PE Pipe (IPS) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-235NL
- Zoro # G1777109
- UPC # 662545084404
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | PE Pipe (IPS) x MNPT |
Description
1" T-4320NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- CHICAGO FAUCET Hose Reel Assembly (537-NF)
- LEGEND VALVE 1" T5200MPNL FL x FL MINNEAPO (314-325NL)
- LEGEND VALVE 1-1/4"X3/4"NO LEAD HEX BUSHING (310-486NL)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- LEGEND VALVE 1-1/4 T4351 NO LEAD COMPXCOMP (313-156NL)
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- Legend Valve Bronze Pipe Fittings