Shop All Radiator Actuators and Valves
Legend Valve
1" T-431 RADIATOR VALVE
Mfr # 110-105
Zoro # G3043390
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 PSI
- Size 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-105
- Zoro # G3043390
- UPC # 662545002309
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 15 PSI |
Connection Type | FNPT x MNPT |
Description
1" T-431 Steam Radiator Valve, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- SELKIRK ADJUSTBL CEILING PLATE8"" (208512)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x6" (110-712-009)
- LEGEND VALVE 1" S-439 BALANCING VALVE (110-155)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- LEGEND VALVE 3/4" T-438 IPS UNION ELBOW (110-164)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- LEGEND VALVE 3/4" T-431 RADIATOR VALVE (110-104)
- SUPERIOR TOOL Superior Tool 2725 Gas Shut Off Valve Wrench (4008801)
- Legend Valve Radiator Actuators and Valves