Shop All Globe Valves
Legend Valve
1" T-422 IPS GLOBE VALVE
Mfr # 103-115
Zoro # G1768386
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 103-115
- Zoro # G1768386
- UPC # 662545044729
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1" T-422 Bronze Union Bonnet Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-GN2BVBCP)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 1/2" T-421 NO LEAD GLOBE VALVE (103-103NL)
- LEGEND VALVE 2" T-422 IPS GLOBE VALVE (103-118)
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- Legend Valve Valves