Shop All Brass Pipe Fittings
Legend Valve
1" T-4214NL BRASS METER CPLG
Mfr # 313-125NL
Zoro # G1784504
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type MNPT x AWWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-125NL
- Zoro # G1784504
- UPC # 662545115870
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | MNPT x AWWA |
Description
1" T-4214NL No Lead Brass MNPT x AWWA Meter Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008050)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- LEGEND VALVE 1" X 1/2" T-570 MONOFLOW TEE (302-204)
- LEGEND VALVE 1/2" CFC TEE (302-373)
- LEGEND VALVE 2" MIP x CPVC TRANS. FTG NL (302-408NL)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231NL)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE (302-355)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/8" Male x 1/8" Female NPT (STL01-01)
- Legend Valve Fittings