Shop All Globe Valves
Legend Valve
1" T-421 GLOBE VALVE
Mfr # 103-105
Zoro # G1788939
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-105
- Zoro # G1788939
- UPC # 662545001203
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1" T-421 Bronze Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G202)
- MERIT BRASS CO 1/2 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-08)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- LEGEND VALVE 1" T-752 S.S. GLOBE VALVE (113-475)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 1/2" T-421 NO LEAD GLOBE VALVE (103-103NL)
- LEGEND VALVE 1/2" T-752 S.S. GLOBE VALVE (113-473)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- Legend Valve Globe Valves