Shop All Bronze Pipe Fittings
Legend Valve
1" T-4200NL FL X FL UNION
Mfr # 313-105NL
Zoro # G1764579
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-105NL
- Zoro # G1764579
- UPC # 662545106526
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1 |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
1" T-4200NL No Lead Bronze Flare x Flare Union - 3 Part
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDENTIAL ESSENTIALS Standard Tissue Holder- Aged Pewter (2108AP)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- LEGEND VALVE 3/4" BRONZE FEMALE ADAPTER (312-044)
- LEGEND VALVE 1" T-4441NL PAKXPAK X PAK TEE (313-395NL)
- LEGEND VALVE 3" BRONZE UNION NO LEAD (310-150NL)
- LEGEND VALVE 1-1/4" 45 BRNZE ST ELB NO LEAD (310-066NL)
- Legend Valve Bronze Pipe Fittings