Shop All Gate Valves
Legend Valve
1 T-416 RISING STEM GATE VALVE
Mfr # 104-615
Zoro # G1787688
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 150 WSP, 200 CWP, 300 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-615
- Zoro # G1787688
- UPC # 662545045061
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 150 WSP, 200 CWP, 300 CWP |
Description
1 T-416 Rising Stem Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing (ZUSA-HT-7352)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- RHEEM Temp. Control (SP11805)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- LEGEND VALVE 1/2 T416 RISING STEM GATE VLV (104-613)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- Legend Valve Gate Valves