Shop All Gate Valves
Legend Valve
1" T-415 GATE VALVE
Mfr # 104-505
Zoro # G1776646
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-505
- Zoro # G1776646
- UPC # 662545001463
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 Gauge 1" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-100-12PWKP)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In (0500407044)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF2)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-F)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 6" T-301 CAST IRON GATE VALVE (116-106)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- ZORO SELECT Gate Valve, Class 200, 1-1/4 In, 316 SS (4VMW3)
- Legend Valve Valves