Shop All Gate Valves
Legend Valve
1" T-414 BRONZE GATE VALVE
Mfr # 104-655
Zoro # G1783917
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-655
- Zoro # G1783917
- UPC # 662545004709
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1" T-414 Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- JONES STEPHENS Brass Half Union, 5/8" x 1/2" Pipe Size (F40076)
- SLOAN Sloan 186-1 Ess Flush Valve (3772673)
- LEGEND VALVE 1" S-401 NO LEAD GATE VALVE (104-405NL)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- LEGEND VALVE 1/2" S-400 GATE VALVE (104-473)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 1-1/2" S-400 GATE VALVE (104-477)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- LEGEND VALVE 3" T-408 NO LEAD GATE VALVE (104-710NL)
- Legend Valve Gate Valves