Shop All Bronze Pipe Fittings
Legend Valve
1" T-4105NL FL x FIP COUPLING
Mfr # 313-025NL
Zoro # G1789219
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Flare x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 313-025NL
- Zoro # G1789219
- UPC # 662545106403
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x FNPT |
Description
1" T-4105NL No Lead Bronze Flare x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- BLUE TWISTER IRRIGATION ADPTR 1/2""M (ABTMA12)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 2 T4351 NO LEAD COMP X COMP UN (313-158NL)
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- LEGEND VALVE 1 T-4301 NO LEAD PAK X PAK (313-215NL)
- Legend Valve Bronze Pipe Fittings