Shop All Gate Valves
Legend Valve
1" T-401 GATE VALVE
Mfr # 104-305
Zoro # G1763258
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-305
- Zoro # G1763258
- UPC # 662545001654
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSL)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- ELKAY Soap Dish, SS (LK80)
- THETFORD Thetford 33239 Closet Flange Seal (33239)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- LEGEND VALVE 2" T-415 GATE VALVE (104-508)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- LEGEND VALVE 1" T-415 GATE VALVE (104-505)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder (UP115 1/2)
- Legend Valve Gate Valves