Shop All Gate Valves
Legend Valve
1" T-400 NO LEAD GATE VALVE
Mfr # 104-465NL
Zoro # G1784136
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-465NL
- Zoro # G1784136
- UPC # 662545082950
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1" T-400 No Lead Brass Compact Compact Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Counterclockwise Opening (9.13196)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- BONOMI 2-1/2" NPT Brass Spring Check Valve (100003-2-1/2)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- LEGEND VALVE 10" T-301 CAST IRON GATE VALVE (116-108)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1" T-400 GATE VALVE (104-465)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- Legend Valve Valves