Shop All Ball Valves
Legend Valve
1" T-3100 GAS BALL VALVE
Mfr # 102-515
Zoro # G1781844
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 175 p.s.i.
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 102-515
- Zoro # G1781844
- UPC # 662545001067
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 175 p.s.i. |
Description
1" T-3100 Forged Brass Gas Valve with Side Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040001)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, 316SS (CN50S6)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- LEGEND VALVE 1/2" T-1001LD BALL VALVE (101-053)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 1-1/2" S-607 CPVC BALL VALVE (202-417)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70-101-41)
- Legend Valve Ball Valves