Shop All Float Valves
Legend Valve
1" T-31 FLOAT VALVE
Mfr # 111-235
Zoro # G2836839
original price:
$70.55
41% off
new price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Standards 125 CWP
- Size 1" (5/16" - 18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-235
- Zoro # G2836839
- UPC # 662545008462
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1" |
Size | 1" (5/16" - 18) |
Details
Connection Type | FNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
1" T-31 FNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" NPTF THREAD CARBON STEEL KIT (W43-32-32U)
- ELKAY Elkay Drain Stainless Steel (LK35)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 1/4" T-34 EVAP. FLOAT VALVE (111-247)
- LEGEND VALVE 2" T-31 FLOAT VALVE (111-238)
- LEGEND VALVE 1/2" T-20A ADJ. ANTI-SWEAT VAL (111-154)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- Legend Valve Float Valves