Shop All Ball Valves
Legend Valve
1" T-2100 FP 3 WAY IPS B.V.
Mfr # 101-445
Zoro # G1782849
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-445
- Zoro # G1782849
- UPC # 662545045474
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
1" T-2100 Three-way Forged Brass Ball Valve, FNPT x FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2-1/2" Double Door Check Valve (NC150E-21/2)
- LEGEND VALVE 1 T-15 NO LEAD BZE Y-STRAINER (105-505NL)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size (406131)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- LEGEND VALVE 1/4" T-901 NO LEAD BALL VALVE (101-221NL)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- LEGEND VALVE 1-1/4" S-1001 BALL VALVE (101-046)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- LEGEND VALVE 2-1/2" P-200 LEGEND-PRESS NLBV (101-009NL)
- LEGEND VALVE 2" S-2001 NL SWT BALL VALVE (101-338NL)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- Legend Valve Valves