Shop All Ball Valves
Legend Valve
1" T-2007 NL DRAIN BV PEXxPEX
Mfr # 101-598NL
Zoro # G1784300
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-598NL
- Zoro # G1784300
- UPC # 662545108476
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX |
Description
1" T-2007NL No Lead Forged, DZR Brass PEX Ball Valve with Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/8"Male BSPT (R) (PT06-01C)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- LEGEND VALVE 5/8 FLX3/4" FIP T-3000 (102-114)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 1/4" T-901 NO LEAD BALL VALVE (101-221NL)
- LEGEND VALVE 3/4 T-2100 FP 3 WAY IPS B.V. (101-444)
- Legend Valve Ball Valves