Shop All Y & Basket Strainers
Legend Valve
1" T-17 D.I. Y-STRAINER
Mfr # 105-525
Zoro # G1793157
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 250 WSP, 500 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-525
- Zoro # G1793157
- UPC # 662545006949
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 250 WSP, 500 CWP |
Description
1" T-17 Cast Iron Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (808-010)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- LEGEND VALVE 1" T-16 COMPACT Y-ST (105-705)
- LEGEND VALVE 1/2 S15 NO LEAD BZE Y-STRAINER (105-513NL)
- LEGEND VALVE 1" T-15 BRONZE Y-STRAINER (105-505)
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN (900-091)
- LEGEND VALVE 8" T-19 FLANGED Y-STRAINER (105-617)
- LEGEND VALVE 1 T-15 NO LEAD BZE Y-STRAINER (105-505NL)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- Legend Valve Y & Basket Strainers