Shop All Y & Basket Strainers
Legend Valve
1" T-16 O-Ring
Mfr # 105-585
Zoro # G1792414
product price: $0.62
/ea
Sold in multiples of 16 for $9.92
$9.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-585
- Zoro # G1792414
- UPC # 662545080697
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 1 in |
Details
Item | O-Ring |
Description
1" T-16 O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub (4136-012)
- LEGEND VALVE 3" T-19 FLANGED Y-STRAINER (105-613)
- LEGEND VALVE 3/8 T15 NO LEAD BZE Y-STRAINER (105-502NL)
- LEGEND VALVE 1 T-15 NO LEAD BZE Y-STRAINER (105-505NL)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- LEGEND VALVE 3/4" T-16 COMPACT NL Y-ST (105-704NL)
- LEGEND VALVE 3/4" T/S-15 80 MESH SCREEN (105-544)
- BANJO Y STRAINER (MLS300-50)
- Legend Valve Y & Basket Strainers